
Vickers
416612
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101896134


- Series PVB29 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 29 gal/min
- 1 1/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
Case Drain | SAE-8 |
Rotation | Right Hand (CW) |
Control Type | Pressure Compensator |
Outlet Port | SAE-20 |
Design No. | 20 |
Seal Material | Buna-N |
Shaft Dia. | 1.25 in |
Mounting | Flange Mount |
Mounting Flange | SAE C, 2 Bolt |
Shaft Style | Single Shaft |
Displacement Type | Variable |
Model No. | PVB29-RS-20-CG 20 |
Pressure Adjustment [Max] | 3000 psi |
Series | PVB29 |
Displacement Zone | One Side of Center |
Maximum Displacement Adjustment | No |
Port Type | SAE |
Port Location | Side Port |
Pressure Compensator Variation | Remotely Adjustable Pressure Setting |
Pressure [Max] | 2000 psi |
Special Design Option | N/A |
Pump Type | Variable Displacement Open Circuit |
Displacement (in³/rev) | 3.76 |
Shaft Type | Straight w/ Key |
GPM @ Speed | 29 gpm @ 1750 rpm |
Origin | Piston Pumps |
Control Location | N/A |
Pressure Adjustment [Min] | 250 psi |
Manufacturer Part No. | PVB29-RS-20-CG 20 |
Inlet Port | SAE-20 |
Weight | 57.0 LB |
