
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Tank Port Rating | 1000 |
Pressure [Max] | 11500 psi |
Actuator Type | Solenoid |
Port T Pressure Rating | 1000 psi |
Coil Rating Code | None |
Electrical Connection | Ground Terminal |
Body Material | Gray Iron |
Temperature Range [Max] | 122 °F |
Model No. | DG4S4-012C-115AC-50/60-50 |
Coil Type | No Coil |
Pressure Port Check Valve Pressure | N/A |
Surge Suppressor/Damper | None |
Function | 3-Position Spring Centered |
Center Position | All Ports Blocked |
Voltage & Frequency | 115 VAC - 50/60 Hz |
Spool Code | 2 |
Crossover | All Ports Blocked |
Manual Override | Plain Override |
Mechanical Options Code | None |
Spool Spring Arrangement Code | C |
Mechanical Options | None |
Solenoid | Double |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Standard-Duty |
Design No. | 50 |
Port Restrictor Plugs | None |
Pilot Valve Type | N/A |
Seal Material | Buna-N |
AC/DC | AC |
Electrical Options | None |
Flow Direction Code | 4 |
Indicator Lights | No |
Cycle Rate [Max] | N/A |
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Response Type | Standard Response |
Overrides | No Overrides |
No. of Stages | Single Stage |
NFPA Size | D05 |
Solenoid Air Gap Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Reducer Module | N/A |
Mounting | Subplate/Manifold Mount |
Pilot/Drain | None |
Rated Flow [Max] | 24 gal/min |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
Leakage | Standard Performance |
Electrical Options Code | None |
Weight | 10.0 LB |
