
- Pressure Control Valve
- 1PS100 Series
Series | 1PS100 |
Flow [Max] | 40 gal/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Cavity | AXP880 |
Style | Spool |
Model No. | 1PS100-P-20S-SP65BAR |
Weight | 0.0 LB |

Series | 1PS100 |
Flow [Max] | 40 gal/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Cavity | AXP880 |
Style | Spool |
Model No. | 1PS100-P-20S-SP65BAR |
Weight | 0.0 LB |