
- Pressure Control Valve
- Pressure Relief Valve Type
- 1LR300 Series
- Cartridge Only Port Type
- Direct Acting Operation
Leakage | 1 cc/min |
Temperature Range [Max] | 194 °F |
Series | 1LR300 |
Model No. | 1LR300-F-35S-SP3000 |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 1015 psi |
Style | Poppet |
Operating Pressure [Max] | 5076 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -22 °F |
No. of Housing Ports | 2 |
Pressure [Max] | 5076 psi |
Port Type | Cartridge Only |
Adjustment Type | Screw |
Cavity | AXP1126 |
Flow [Max] | 95 gal/min |
Pressure Setting | 3046 psi |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Operation | Direct Acting |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
