
- Pressure Control Valve
- 1PSC30 Series
Cavity | AXP6610 |
No. of Valve Ports | 3 |
Series | 1PSC30 |
Installation | Screw-in Cartridge |
Model No. | 1PSC30-F-45P-A7F-SP5850 |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Style | Spool |
No. of Housing Ports | 3 |
Weight | 0.0 LB |
