
- Pressure Control Valve
- Pressure Relief Valve Type
- 1UAR100 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Leakage | 100 cc/min |
Temperature Range [Max] | 194 °F |
Cavity | AXP881 |
Series | 1UAR100 |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 5076 psi |
Operation | Pilot Operated |
Model No. | 1UAR100-R-35S |
Valve Material | Cartridge only |
Flow [Max] | 40 gal/min |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 1015 psi |
Style | Spool |
Seal Material | Nitrile |
Pilot Ratio | 100:1 |
Pressure [Max] | 5076 psi |
Adjustment Type | Leakproof Screw |
Port Type | Cartridge Only |
Temperature Range [Min] | -22 °F |
Installation | Screw-in Cartridge |
Type | Pressure Relief Valve |
Weight | 0.0 LB |
