
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
Adjustment Type | Leakproof Screw |
Installation | Screw-in Cartridge |
Style | Poppet |
Port Type | Cartridge Only |
Pressure [Max] | 5800 psi |
Operation | Direct Acting |
Model No. | 1DR30P20S-SP120BAR |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Relief Valve |
No. of Valve Ports | 2 |
Seal Material | Nitrile |
Series | 1DR30 |
Flow [Max] | 8 gal/min |
Pressure Setting | 1740 psi |
Cavity | C-8-2 |
Operating Pressure [Min] | 508 psi |
Operating Pressure [Max] | 5800 psi |
Pilot Ratio | 100:1 |
No. of Housing Ports | 2 |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
