
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR2 Series
- Cartridge Only Port Type
- Direct Acting Operation
Adjustment Type | Screw |
Style | Poppet |
Type | Pressure Relief Valve |
Pressure Setting | 3263 psi |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 45 Nm |
Temperature Range [Min] | -22 °F |
Model No. | 1DR2-P-40SV-SP350BAR |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Viton |
Pressure [Max] | 5800 psi |
Operation | Direct Acting |
Flow [Max] | 0.3 gal/min |
Series | 1DR2 |
No. of Housing Ports | 2 |
Operating Pressure [Max] | 5800 psi |
Cavity | C-8-2 |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 725 psi |
Weight | 0.0 LB |
