
- Pressure Control Valve
- Pressure Relief Valve Type
- 1ARC100 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Leakage | 125 cc/min |
Operating Pressure [Min] | 247 psi |
Series | 1ARC100 |
Model No. | 1ARC100P35PYV |
Style | Spool |
Valve Material | Cartridge only |
Cavity | AXP881 |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
Pressure [Max] | 5800 psi |
Operating Pressure [Max] | 5800 psi |
Pressure Setting | 1864 psi |
Seal Material | Nitrile |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Relief Valve |
Operation | Pilot Operated |
No. of Valve Ports | 2 |
Adjustment Type | Leakproof Screw |
Flow [Max] | 40 gal/min |
No. of Housing Ports | 2 |
Weight | 0.75 LB |
