
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- 1 Port Size
- SAE Port Type
Pressure [Max] | 5800 psi |
Port Type | SAE |
Housing Material | Steel |
Pressure Setting | 4050 psi |
Operating Pressure [Min] | 720 psi |
Series | 1AR100 |
Model No. | 1AR100-G-40S |
Adjustment Type | Tamperproof Cap |
Port Size | 1 |
Operating Pressure [Max] | 5800 psi |
Flow [Max] | 40 gal/min |
Type | Pressure Relief Valve |
Seal Material | Nitrile |
Weight | 0.0 LB |
