
- Pressure Control Valve
- Pressure Relief Valve Type
- 1CLLR Series
- Cartridge Only Port Type
- Direct Acting Operation
Port Type | Cartridge Only |
Pilot Ratio | 100:1 |
Style | Poppet |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 194 °F |
Leakage | 0.25 cc/min |
Model No. | 1CLLR100F35S-A5N |
Pressure [Max] | 3626 psi |
Pressure Setting | 3365 psi |
Seal Material | Buna-N |
Temperature Range [Min] | -22 °F |
No. of Housing Ports | 2 |
Adjustment Type | Screw |
Cavity | C-10-2 |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 1653 psi |
Flow [Max] | 12 gal/min |
Operating Pressure [Max] | 5076 psi |
Operation | Direct Acting |
Type | Pressure Relief Valve |
Series | 1CLLR |
Weight | 1.0 LB |
