
- Pressure Control Valve
- Pressure Reducing Valve Type
- 1PD20 Series
- Cartridge Only Port Type
- Direct Acting Operation
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Pressure Setting | 1233 psi |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5076 psi |
Pilot Ratio | 100:1 |
Type | Pressure Reducing Valve |
Flow [Max] | 8 gal/min |
No. of Housing Ports | 3 |
Operating Pressure [Min] | 435 psi |
Style | Spool |
Housing Material | Aluminum |
Valve Torque into Cavity | 60 Nm |
Port Type | Cartridge Only |
Temperature Range [Max] | 194 °F |
Model No. | 1PD20P12S |
Series | 1PD20 |
Adjustment Type | Leakproof Screw |
Cavity | AXP5572 |
Seal Material | Buna-N |
Operating Pressure [Max] | 5076 psi |
Operation | Direct Acting |
Leakage | 35 cc/min |
Weight | 0.0 LB |
