
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- 1PA60 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Series | 1PA60 |
Adjustment Type | Tamperproof Cap |
Operation | Pilot Operated |
Pressure [Max] | 5076 psi |
Temperature Range [Max] | 194 °F |
Leakage | Standard |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Temperature Range [Min] | -4 °F |
No. of Housing Ports | 3 |
Cavity | CVB-22-06-0 |
Model No. | 1PAA60-G-20SV-SP2500 |
Valve Material | Cartridge only |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 1450 psi |
Installation | Screw-in Cartridge |
Operating Pressure [Min] | 218 psi |
No. of Valve Ports | 3 |
Style | Spool |
Pilot Ratio | 100:1 |
Operating Pressure [Max] | 5076 psi |
Seal Material | Viton |
Weight | 0.0 LB |
