
- Pressure Control Valve
- Pilot Operated Check Valve Type
- 1PA60 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Type | Pilot Operated Check Valve |
Operation | Pilot Operated |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Pressure [Max] | 5076 psi |
Recommend Filtration Level | 18/16/13 microns |
Style | Spool |
Adjustment Type | Leakproof Screw |
Pressure Setting | 2756 psi |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 435 psi |
Seal Material | Nitrile |
Cavity | CVA-22-06-0 |
Series | 1PA60 |
Flow [Max] | 16 gal/min |
No. of Valve Ports | 3 |
Temperature Range [Max] | 194 °F |
No. of Housing Ports | 3 |
Temperature Range [Min] | -4 °F |
Pilot Ratio | 100:1 |
Model No. | 1PA60-P-35S |
Weight | 0.0 LB |
