
- Pressure Control Valve
- Pressure Reducing Valve Type
- 1PA60 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Operation | Pilot Operated |
Type | Pressure Reducing Valve |
Series | 1PA60 |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Adjustment Type | Leakproof Screw |
Cavity | CVA-22-06-0 |
Pressure [Max] | 5076 psi |
Model No. | 1PA60-P-10S |
Operating Pressure [Max] | 5076 psi |
Seal Material | Nitrile |
Operating Pressure [Min] | 145 psi |
Flow [Max] | 16 gal/min |
Pressure Setting | 798 psi |
Temperature Range [Max] | 194 °F |
Temperature Range [Min] | -4 °F |
Style | Spool |
No. of Valve Ports | 3 |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
No. of Housing Ports | 3 |
Weight | 0.0 LB |
