
- Pressure Control Valve
- 1PA100 Series
- Pilot Operated Operation
Recommend Filtration Level | 18/16/13 microns |
Style | Spool |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 2300 psi |
Series | 1PA100 |
Model No. | 1PA100-P-35S |
Housing Material | Steel |
Operation | Pilot Operated |
Pressure [Max] | 2300 psi |
Flow [Max] | 8 gal/min |
Seal Material | Nitrile |
Adjustment Type | Leakproof Screw |
Weight | 0.0 LB |
