
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- Pilot Operated Operation
Model No. | 1AR100-P-20S-SP2900 |
Operating Pressure [Min] | 145 psi |
Flow [Max] | 40 gal/min |
Type | Pressure Relief Valve |
Series | 1AR100 |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 5800 psi |
Cavity | AXP881 |
Pressure [Max] | 5800 psi |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Leakage | 43 cc/min |
Adjustment Type | Leakproof Screw |
Temperature Range [Max] | 194 °F |
Pressure Setting | 1595 psi |
Style | Spool |
No. of Housing Ports | 2 |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
Weight | 0.0 LB |
