
- Pressure Control Valve
- Pressure Relief Valve Type
- 1LR100 Series
- Cartridge Only Port Type
- Direct Acting Operation
No. of Housing Ports | 2 |
Installation | Screw-in Cartridge |
Cavity | AXP878 |
Flow [Max] | 40 gal/min |
Style | Poppet |
Series | 1LR100 |
Pressure Setting | 2611 psi |
Operation | Direct Acting |
Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 1088 psi |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Relief Valve |
Model No. | 1LR100F28S |
Port Type | Cartridge Only |
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Operating Pressure [Max] | 5076 psi |
Weight | 0.56 LB |
