
- Pressure Control Valve
- Pressure Relief Valve Type
- 1GR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
Model No. | 1GR30-P-16S |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Seal Material | Nitrile |
No. of Valve Ports | 2 |
Installation | Screw-in Cartridge |
Flow [Max] | 8 gal/min |
Adjustment Type | Leakproof Screw |
Operation | Direct Acting |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Temperature Range [Max] | 194 °F |
Pressure [Max] | 2300 psi |
Leakage | 15 cc/min |
Type | Pressure Relief Valve |
Cavity | AXP881 |
Operating Pressure [Min] | 200 psi |
Series | 1GR30 |
Style | Spool |
Pressure Setting | 1262 psi |
Temperature Range [Min] | -22 °F |
Operating Pressure [Max] | 2300 psi |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
