
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
Operating Pressure [Min] | 100 psi |
Type | Pressure Relief Valve |
Pressure [Max] | 5800 psi |
Operating Pressure [Max] | 5800 psi |
Pilot Ratio | 100:1 |
Pressure Setting | 776 psi |
Style | Poppet |
Port Type | Cartridge Only |
Adjustment Type | Knob |
Model No. | 1DR30-R-10S |
Operation | Direct Acting |
Series | 1DR30 |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
