
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
Pilot Ratio | 100:1 |
Pressure Setting | 1000 psi |
Series | 1DR30 |
Operating Pressure [Min] | 725 psi |
Cavity | C-8-2 |
Style | Poppet |
Operating Pressure [Max] | 5800 psi |
Adjustment Type | Leakproof Screw |
Leakage | 0.25 cc/min |
Seal Material | Nitrile |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Temperature Range [Max] | 194 °F |
Port Type | Cartridge Only |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Operation | Direct Acting |
Pressure [Max] | 5800 psi |
Installation | Screw-in Cartridge |
Model No. | 1DR30-P-40S |
Type | Pressure Relief Valve |
Flow [Max] | 8 gal/min |
Weight | 0.8 LB |
