
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
No. of Valve Ports | 2 |
Temperature Range [Max] | 194 °F |
Operating Pressure [Min] | 508 psi |
Flow [Max] | 8 gal/min |
Style | Poppet |
Leakage | 0.25 cc/min |
Model No. | 1DR30P20S-SP2000 |
Seal Material | Nitrile |
Port Type | Cartridge Only |
Operation | Direct Acting |
No. of Housing Ports | 2 |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 5800 psi |
Type | Pressure Relief Valve |
Adjustment Type | Leakproof Screw |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5800 psi |
Series | 1DR30 |
Pressure Setting | 2000 psi |
Cavity | C-8-2 |
Temperature Range [Min] | -22 °F |
Weight | 0.0 LB |
