
- Pressure Control Valve
- Pressure Relief Valve Type
- 1DR30 Series
- 3/8 Port Size
- SAE Port Type
Model No. | 1DR30-G-40S |
Port Type | SAE |
Flow [Max] | 8 gal/min |
Operating Pressure [Min] | 720 psi |
Adjustment Type | Tamperproof Cap |
Pressure [Max] | 5800 psi |
Operating Pressure [Max] | 5800 psi |
Series | 1DR30 |
Port Size | 3/8 |
Pressure Setting | 4050 psi |
Seal Material | Nitrile |
Housing Material | Steel |
Type | Pressure Relief Valve |
Weight | 0.0 LB |
