
- Pressure Control Valve
- Pressure Relief Valve Type
- 1ARC100 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Port Type | Cartridge Only |
Type | Pressure Relief Valve |
Adjustment Type | Leakproof Screw |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Model No. | 1ARC100-P-7S |
Style | Spool |
Temperature Range [Max] | 194 °F |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 145 psi |
Operating Pressure [Max] | 5800 psi |
Flow [Max] | 40 gal/min |
Pressure Setting | 580 psi |
Leakage | 125 cc/min |
Operation | Pilot Operated |
Seal Material | Nitrile |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Cavity | AXP881 |
Series | 1ARC100 |
Pressure [Max] | 5800 psi |
Valve Material | Cartridge only |
Weight | 0.0 LB |
