
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- Pilot Operated Operation
Flow [Max] | 40 gal/min |
Installation | Screw-in Cartridge |
Series | 1AR100 |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5800 psi |
Housing Material | Steel |
Operating Pressure [Min] | 725 psi |
Adjustment Type | Leakproof Screw |
Operation | Pilot Operated |
Model No. | 1AR100-P-40S |
Pressure Setting | 4050 psi |
Operating Pressure [Max] | 5800 psi |
Temperature Range [Max] | 194 °F |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Temperature Range [Min] | -22 °F |
Weight | 0.0 LB |
