
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- Pilot Operated Operation
Operating Pressure [Min] | 145 psi |
Seal Material | Nitrile |
Installation | Screw-in Cartridge |
Flow [Max] | 40 gal/min |
Type | Pressure Relief Valve |
Pilot Ratio | 100:1 |
Operation | Pilot Operated |
Operating Pressure [Max] | 5802 psi |
Housing Material | Steel |
Leakage | 43 cc/min |
Pressure [Max] | 5800 psi |
Series | 1AR100 |
Pressure Setting | 1450 psi |
Model No. | 1AR100-P-20S |
Adjustment Type | Leakproof Screw |
Temperature Range [Max] | 194 °F |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -22 °F |
Weight | 0.62 LB |
