
- Pressure Control Valve
- 1UPS100 Series
Cavity | AXP880 |
Pressure [Max] | 5076 psi |
Model No. | 1UPS100P20SV |
No. of Housing Ports | 3 |
Series | 1UPS100 |
Style | Spool |
No. of Valve Ports | 3 |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 40 gal/min |
Weight | 0.0 LB |
