
- Pressure Control Valve
- Pressure Relief Valve Type
- 7VR250 Series
- Pilot Operated Operation
Installation | Screw-in Cartridge |
Adjustment Type | Leakproof Screw |
Pilot Ratio | 100:1 |
Series | 7VR250 |
Temperature Range [Min] | -4 °F |
Type | Pressure Relief Valve |
Operating Pressure [Min] | 435 psi |
Temperature Range [Max] | 194 °F |
Operation | Pilot Operated |
Seal Material | Nitrile |
Model No. | 7VR250-P-16T-35-1-H12-S-377 |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5076 psi |
Pressure Setting | 3046 psi |
Operating Pressure [Max] | 5076 psi |
Weight | 0.0 LB |
