
- Pressure Control Valve
- Pressure Relief Valve Type
- 1AR100 Series
- 12.7 mm Port Size
- SAE Port Type
Pilot Ratio | 100:1 |
Series | 1AR100 |
Pressure Setting | 1595 psi |
Adjustment Type | Knob |
Leakage | 20-65 cc/min |
Flow [Max] | 40 gal/min |
Operating Pressure [Min] | 145 psi |
Cavity | AXP881 |
Operating Pressure [Max] | 5800 psi |
Model No. | 1AR150-R-8T-20S-18 |
No. of Valve Ports | 2 |
Housing Material | Aluminum |
Port Type | SAE |
Style | Spool |
Port Size | 12.7 mm |
Type | Pressure Relief Valve |
Valve Torque into Cavity | 60 Nm |
No. of Housing Ports | 2 |
Pressure [Max] | 5800 psi |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Steel |
Installation | Screw-in Cartridge |
Seal Material | Nitrile |
Weight | 0.0 LB |
