
- Pressure Unloading Valve
- 1UL60 Series
- Pilot Operated Operation
- 16 gal/min Maximum Flow
description
- The PUV3 Series is a two-way, normally-closed, externally or internally pilot-operated screw-in cartridge-type pilot unloading valve.
Pilot Ratio | 100:1 |
Pressure [Max] | 5076 psi |
Series | 1UL60 |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 580 psi |
No. of Valve Ports | 3 |
Pressure Setting | 1080 psi |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Type | Unloading Valve |
Operating Pressure [Max] | 5076 psi |
Flow [Max] | 16 gal/min |
Operation | Pilot Operated |
Installation | Screw-in Cartridge |
Housing Material | Steel |
Seal Material | Nitrile |
Adjustment Type | Leakproof Screw |
Cavity | AXP3146 |
Temperature Range [Min] | -22 °F |
Style | Spool |
Temperature Range [Max] | 194 °F |
Model No. | 1UL60-P-10S |
Leakage | 35 cc/min |
No. of Housing Ports | 3 |
Weight | 0.89 LB |
