
- Pressure Control Valve
- Pressure Relief Valve Type
- 1CLLR Series
- Cartridge Only Port Type
- Direct Acting Operation
Temperature Range [Max] | 194 °F |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Pressure Setting | 4050 psi |
Leakage | 5 cc/min |
Operation | Direct Acting |
Operating Pressure [Min] | 1653 psi |
No. of Housing Ports | 2 |
No. of Valve Ports | 2 |
Valve Material | Cartridge only |
Recommend Filtration Level | 18/16/13 microns |
Style | Poppet |
Pressure [Max] | 5076 psi |
Temperature Range [Min] | -22 °F |
Seal Material | Nitrile |
Series | 1CLLR |
Adjustment Type | Screw |
Type | Pressure Relief Valve |
Operating Pressure [Max] | 5076 psi |
Model No. | 1CLLR100-F-35S |
Housing Material | Steel |
Cavity | AXP878 |
Flow [Max] | 40 gal/min |
Port Type | Cartridge Only |
Weight | 0.0 LB |
