
- Pressure Control Valve
- Pressure Relief Valve Type
- 1CLLR Series
- Cartridge Only Port Type
- Direct Acting Operation
Style | Poppet |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CLLR50-F-25S |
Operating Pressure [Min] | 1088 psi |
Pilot Ratio | 100:1 |
Operation | Direct Acting |
No. of Valve Ports | 2 |
Installation | Screw-in Cartridge |
Pressure [Max] | 3626 psi |
No. of Housing Ports | 2 |
Seal Material | Nitrile |
Cavity | C-10-2 |
Adjustment Type | Screw |
Temperature Range [Max] | 194 °F |
Series | 1CLLR |
Operating Pressure [Max] | 3626 psi |
Flow [Max] | 12 gal/min |
Type | Pressure Relief Valve |
Pressure Setting | 1922 psi |
Leakage | 5 cc/min |
Port Type | Cartridge Only |
Temperature Range [Min] | -22 °F |
Valve Material | Cartridge only |
Weight | 0.0 LB |
