
- Pressure Control Valve
- Pressure Relief Valve Type
- 1VR200 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Type | Pressure Relief Valve |
Temperature Range [Max] | 194 °F |
Pilot Ratio | 100:1 |
Flow [Max] | 50 gal/min |
Temperature Range [Min] | -22 °F |
Pressure Setting | 2756 psi |
Recommend Filtration Level | 18/16/13 microns |
Operation | Pilot Operated |
No. of Valve Ports | 3 |
Model No. | 1VR200-P-35S |
Series | 1VR200 |
Port Type | Cartridge Only |
Pressure [Max] | 5076 psi |
Operating Pressure [Min] | 435 psi |
Adjustment Type | Leakproof Screw |
Valve Material | Cartridge only |
Cavity | AXP16102 |
Style | Spool |
Operating Pressure [Max] | 5076 psi |
Seal Material | Nitrile |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Leakage | 35 cc/min |
Weight | 1.0 LB |
