
- Pressure Control Valve
- Pressure Relief Valve Type
- 1VR200 Series
- 3/4 Port Size
- SAE Port Type
Model No. | 1VR200-P-20S |
No. of Valve Ports | 3 |
Cavity | AXP16102 |
Valve Material | Cartridge only |
Leakage | 35 cc/min |
Flow [Max] | 52 gal/min |
Operating Pressure [Max] | 3000 psi |
Style | Spool |
Housing Material | Steel |
Type | Pressure Relief Valve |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Pressure Setting | 1450 psi |
Operating Pressure [Min] | 140 psi |
Port Size | 3/4 |
Series | 1VR200 |
Pressure [Max] | 5076 psi |
Seal Material | Nitrile |
Pilot Ratio | 100:1 |
Port Type | SAE |
Adjustment Type | Leakproof Screw |
No. of Housing Ports | 3 |
Operation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Weight | 1.0 LB |
