
- Pressure Control Valve
- Pressure Relief Valve Type
- 1GR100 Series
- Cartridge Only Port Type
- Direct Acting Operation
Temperature Range [Max] | 194 °F |
Model No. | 1GR100-P-4S |
Leakage | 15 cc/min |
Operation | Direct Acting |
Type | Pressure Relief Valve |
Seal Material | Nitrile |
Flow [Max] | 40 gal/min |
Pressure [Max] | 580 psi |
Series | 1GR100 |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Style | Spool |
No. of Valve Ports | 2 |
Operating Pressure [Min] | 70 psi |
Pressure Setting | 326 psi |
Operating Pressure [Max] | 580 psi |
Cavity | AXP881 |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Adjustment Type | Leakproof Screw |
No. of Housing Ports | 2 |
Weight | 0.0 LB |
