
- Pressure Control Valve
- Pressure Relief Valve Type
- 1GR30 Series
- Cartridge Only Port Type
- Direct Acting Operation
Series | 1GR30 |
Adjustment Type | Leakproof Screw |
Pilot Ratio | 100:1 |
Pressure Setting | 558 psi |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 8 gal/min |
Model No. | 1GR30-P-7S |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 194 °F |
Operating Pressure [Max] | 2300 psi |
Temperature Range [Min] | -22 °F |
Cavity | AXP881 |
Leakage | 15 cc/min |
Operating Pressure [Min] | 100 psi |
Operation | Direct Acting |
Style | Spool |
Seal Material | Nitrile |
Pressure [Max] | 2300 psi |
Weight | 0.0 LB |
