
- Pressure Control Valve
- Pressure Relief Valve Type
- 1GR60 Series
- 1 Port Size
- SAE Port Type
Port Type | SAE |
Style | Spool |
Port Size | 1 |
Seal Material | Nitrile |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1GR60-P-4S |
Pressure Setting | 400 psi |
Series | 1GR60 |
Pilot Ratio | 100:1 |
Adjustment Type | Leakproof Screw |
Pressure [Max] | 580 psi |
Operating Pressure [Max] | 580 psi |
Operating Pressure [Min] | 70 psi |
Type | Pressure Relief Valve |
Flow [Max] | 16 gal/min |
Housing Material | Aluminum |
Weight | 0.0 LB |
