
- Load Control Valve
- Motion Control W/ Brake Shuttle Valve Type
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Aluminum |
Flow [Max] | 7.5 gal/min |
Installation | Screw-in Cartridge |
Relief Range [Max] | 4351 psi |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 194 °F |
Model No. | 1CEESH35-F6T-35S5-377 |
Valve Torque into Cavity | 45 Nm |
Valve Type | Motion Control W/ Brake Shuttle |
Temperature Range [Min] | -22 °F |
Valve Material | Steel |
Weight | 3.5 LB |
