
- Load Control Valve
- Overcenter Valve Type
Valve Material | Steel |
Relief Range [Max] | 5076 psi |
No. of Valve Ports | 3 |
Flow [Max] | 30 gal/min |
Valve Type | Overcenter |
Housing Material | Aluminum |
Style | Fully Balanced |
Pilot Ratio | 3:1 |
No. of Housing Ports | 3 |
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Operation | Pilot Operated |
Model No. | 1CEB120-P-35S3-SP4500 |
Valve Torque into Cavity | 100 Nm |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Nitrile |
Weight | 0.0 LB |
