
- Load Control Valve
- Overcenter/Counterbalance Valve Type
Model No. | 1SEL30-F-20S-150/60 |
Flow [Max] | 7.5 gal/min |
Valve Type | Overcenter/Counterbalance |
Valve Torque into Cavity | 45 Nm |
Installation | Screw-in Cartridge |
Seal Material | Nitrile |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 4496 psi |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
