
- Load Control Valve
- Overcenter Valve Type
No. of Housing Ports | 3 |
Pilot Ratio | 4:1 |
Model No. | 1CEV90-F-20S-4 |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Installation | Screw-in Cartridge |
Valve Type | Overcenter |
Flow [Max] | 28.5 gal/min |
Valve Torque into Cavity | 102 to 115 Nm |
Weight | 0.0 LB |
