
- Load Control Valve
- Overcenter Valve Type
Adjustment Type | Screw |
Seal Material | Nitrile |
Temperature Range [Min] | -22 °F |
Operation | Pilot Operated |
Temperature Range [Max] | 194 °F |
Pilot Ratio | 3:1 |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CEBD300-F-35S-3 |
Valve Torque into Cavity | 100 Nm |
Style | Fully Balanced |
Valve Material | Steel |
Valve Type | Overcenter |
Relief Range [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
