
- Load Control Valve
- Overcenter Valve Type
Installation | Screw-in Cartridge |
Style | Fully Balanced |
Valve Material | Steel |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 194 °F |
Housing Material | Aluminum |
Relief Range [Max] | 4351 psi |
Temperature Range [Min] | -22 °F |
Flow [Max] | 7.5 gal/min |
Valve Type | Overcenter |
Pilot Ratio | 5:1 |
Recommend Filtration Level | 18/16/13 microns |
Model No. | 1CEB30-F-17S-5 |
Valve Torque into Cavity | 45 Nm |
Weight | 0.5 LB |
