
- Load Control Valve
- Overcenter Valve Type
Pilot Ratio | 4:1 |
Valve Material | Steel |
Relief Range [Max] | 5076 psi |
Flow [Max] | 25 gal/min |
No. of Housing Ports | 3 |
Valve Type | Overcenter |
Installation | Screw-in Cartridge |
Model No. | 1CE100-P-35SV-4 |
No. of Valve Ports | 3 |
Valve Torque into Cavity | 40 to 47 Nm |
Leakage | 0.25 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
