
- Load Control Valve
- Overcenter Valve Type
Seal Material | Nitrile |
Operation | Direct Acting |
Pressure [Max] | 3916 psi |
Valve Torque into Cavity | 45 Nm |
Leakage | 0.25 cc/min |
Valve Material | Steel |
Flow [Max] | 7.5 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
Model No. | 1SE30-F-20S-5 |
Relief Range [Max] | 5076 psi |
Temperature Range [Max] | 194 °F |
Style | Pilot Assisted Relief W/ Check |
Valve Type | Overcenter |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Temperature Range [Min] | -22 °F |
Pilot Ratio | 5:1 |
Weight | 0.0 LB |
