
- Load Control Valve
- Overcenter Valve Type
Relief Range [Max] | 5076 psi |
Style | Part Balanced |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 3 |
Seal Material | Nitrile |
Model No. | 1SER30-F-35S-2 |
No. of Valve Ports | 3 |
Valve Torque into Cavity | 45 Nm |
Valve Type | Overcenter |
Adjustment Type | Screw |
Temperature Range [Min] | -22 °F |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 194 °F |
Pilot Ratio | 2:1 |
Flow [Max] | 7.5 gal/min |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Valve Material | Steel |
Weight | 0.0 LB |
