
- Load Control Valve
- Overcenter Valve Type
Adjustment Type | Screw |
Leakage | 0.25 cc/min |
Pilot Ratio | 5:1 |
Model No. | 1SEB30-F-35S-5-SP4500 |
Valve Torque into Cavity | 45 Nm |
Temperature Range [Min] | -22 °F |
Seal Material | Nitrile |
Relief Range [Max] | 5076 psi |
Recommend Filtration Level | 18/16/13 microns |
Valve Type | Overcenter |
Flow [Max] | 7.5 gal/min |
Installation | Screw-in Cartridge |
Style | Fully Balanced |
Temperature Range [Max] | 194 °F |
Valve Material | Steel |
Weight | 0.3 LB |
