
- Load Control Valve
- Overcenter Valve Type
Installation | Screw-in Cartridge |
Housing Material | Aluminum |
Temperature Range [Min] | -22 °F |
Recommend Filtration Level | 18/16/13 microns |
Operation | Pilot Operated |
Valve Type | Overcenter |
Temperature Range [Max] | 194 °F |
Model No. | 1CEX13190-00 |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
