
- Load Control Valve
- Overcenter Valve Type
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Pilot Ratio | 4:1 |
Valve Type | Overcenter |
Model No. | 1CER90-F-20S-4 |
No. of Housing Ports | 3 |
Installation | Screw-in Cartridge |
Seal Material | Nitrile |
Valve Torque into Cavity | 60 Nm |
Housing Material | Aluminum |
Relief Range [Max] | 5076 psi |
Style | Part Balanced |
Valve Material | Steel |
Flow [Max] | 22.5 gal/min |
Leakage | 0.25 cc/min |
Operation | Pilot Operated |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 194 °F |
Weight | 0.562 LB |
