
- Load Control Valve
- Overcenter/Counterbalance Valve Type
Temperature Range [Min] | -22 °F |
Valve Type | Overcenter/Counterbalance |
No. of Valve Ports | 3 |
Model No. | 1CEL30-F-30S-250-50 |
Operation | Pilot Operated |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 194 °F |
No. of Housing Ports | 3 |
Valve Torque into Cavity | 45 Nm |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
Valve Material | Steel |
Housing Material | Aluminum |
Flow [Max] | 7.5 gal/min |
Relief Range [Max] | 5511 psi |
Weight | 0.0 LB |
